APS41 - 4/0 Aluminum Split Bolt

Nsi

  • $69.37 (Each)
  • $69.37 (Each)

  • $6,936.90 (Per 100)
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
APS41
Manufacturer
Nsi
Manufacturer's Part Number
APS41
Description
4/0 Aluminum Split Bolt
Aluminum Dual-Rated Split Bolt 6 STR - 4/0 STR Aluminum Dual-Rated Split Bolts Are Made From Tin-Plated Aluminum. Ul-486B Listed For Aluminum and Copper Conductor Combinations.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020550 / 6623810205508 / 00662381020550
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.37 (Each)
Carton
$69.37 (Each)
Resources
Images
 
 
APS41 - Small Image
 
APS41 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
6 STR - 4/0 SOL
Voltage Rating
600 V
Material
Aluminum Alloy-Tin Plated
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Dimensions and Weight
Size
L=2.540 - W=1.130
Descriptions
Product Type
Aluminum Split Bolt 250
Description
4/0 ALUMINUM SPLIT BOLT
extra long description
NSI APS41 Aluminum Split Bolt 250
Features
Aluminum Dual-Rated Split Bolt 6 STR - 4/0 STR Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Long Description
Aluminum Dual-Rated Split Bolt 6 STR - 4/0 STR Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Special Features
6 STR-4/0 SOL - 6 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Manufacturers Part Number
APS41
Brand
NSi
GTIN
00662381020550
UPC
662381020550
Taxonomies, Classifications, and Categories
Type
Aluminum Split Bolts
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APS41.
Jump To:

Cross Referenced

These items are similar to APS41 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
APS41 NSi Industries 00662381020550
APS41 Thomas & Betts 00783786201457
AK4/0 UTILCO n/a
A-14-SP Greaves 00784491105108
90422 Morris 00601986904223
SWA-10 Penn-Union 00785037656078
40HPS Thomas & Betts 00783786200481
40CA Thomas & Betts 00783786200580

* All prices subject to change.

Begin Live Chat