B22V - 22-18 Vinyl Butt Splice,

Nsi

  • $40.48 (Per 100)
  • $0.40 (Each)

  • $40.48 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22V
Manufacturer
Nsi
Manufacturer's Part Number
B22-V
Description
22-18 Vinyl Butt Splice,
22-18 Awg Vinyl Insulated Butt Splice, 100/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069740 / 00662381069740
Weight per unit
0.272 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.40 (Each)
Carton
$0.40 (Each)
Standard Packaging
$40.48 (Per 100)
Resources
Images
 
 
B22V - Large Image
 
B22V - Small Image
Tech Bulletins
 
 
B22V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Insulation
Wire Size
22-18 AWG
Voltage Rating
300 V
Material, Color, and Finish
Color
Red
Descriptions
Product Type
22-18 Vinyl Butt Splice, 100 Per Pack
extra long description
NSI B22-V 22-18 Vinyl Butt Splice,
Features
22-18 AWG Vinyl Insulated Butt Splice, 100/Pack
Description
22-18 VINYL BUTT SPLICE,
Long Description
22-18 AWG Vinyl Insulated Butt Splice, 100/Pack
Special Features
Vinyl Insulated 22-18 AWG - 100 Pack
Additional Information
Warranty
1 YEAR
Terminal Size
1.024 Long
Number of Terminals
2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
B22-V
GTIN
00662381069740
UPC
662381069740
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Vinyl Insulated Butt Connectors
Availability
minimum qty
100
Packaging
Weight per each
0.272
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Wire Splicing
environmental conditions
75 C
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat