FC6T - FC6T Twist-On Conn RG6

Nsi

  • $1.32 (Each)
  • $1.32 (Each)

  • $33.00 (Per 25)
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
FC6T
Manufacturer
Nsi
Manufacturer's Part Number
FC6T
Description
FC6T Twist-On Conn RG6
Twist On “F” Connector, Non-Insulated, Silver Insulation Color, +90 °C Operating Temperature, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
662381092038 / 6623810920388 / 00662381092038
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Standard Packaging
$33.00 (Per 25)
Resources
Images
 
 
FC6T - Small Image
 
FC6T - Large Image
 
FC6T - Large Image
 
FC6T - Large Image
Specifications Sheets
 
 
FC6T - Specification Sheet
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
Brass and Nickel Plated
Material, Color, and Finish
Insulation Color
Silver
Finish
Nickel
Color
Silver
Dimensions and Weight
Size
For RG6-U Cable
Descriptions
Product Type
Twist on "F" connector
Long Description
Twist on “F” connector, Non-Insulated, Silver Insulation Color, +90 °C Operating Temperature, 0.26 lb/EA
Special Features
Twist on F Connector for Standard Shield RG6-U Cable
Short Description
Twist on “F” connector
Description
FC6T TWIST-ON CONN RG6
extra long description
NSI FC6T TWIST ON F CONNECTOR FOR R
Features
Twist On F Connector For RG6/U Cable - Pack Of 25
Additional Information
for use with
Standard Shield RG6-U Cable
package quantity
25 CT
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
FC6T
GTIN
00662381092038
UPC
662381092038
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
F Connectors
Packaging
Weight
0.26 lb/EA
Weight per each
0.26
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Application
RG6-U Cable
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FC6T.
Jump To:

Cross Referenced

These items are similar to FC6T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
32-3002-BU GC-Waldom Electronics 00010151325976
45735 Greenlee 00783310457350
45749 Greenlee 00783310457497
85-035 Ideal Industries 783250850358
40985-TW9 Leviton 00078477847282
45090 Morris 00601986450904
FC6T NSi Industries 00662381092038

* All prices subject to change.

Begin Live Chat