FTH5A - 4-Way Adhesive MT .75X.75" Nat (100PK)

Nsi

  • $64.30 (Per 100)
  • $0.64 (Each)

  • $64.30 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTH5A
Manufacturer
Nsi
Manufacturer's Part Number
FTH5A
Description
4-Way Adhesive MT .75X.75" Nat (100PK)
.75" Natural Adhesive Cable Tie Mounts Are Used to Route and Fasten Cable-Tied Bundles to Flat Surfaces..75"X .75"100 Count
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/GTIN
662381341358 / 00662381341358
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.64 (Each)
Carton
$0.64 (Each)
Standard Packaging
$64.30 (Per 100)
Resources
Images
 
 
FTH5A - Small Image
 
FTH5A - Large Image
 
FTH5A - Large Image
 
FTH5A - Large Image
 
FTH5A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Nylon 66
Material
Nylon 66
Material, Color, and Finish
Color
Natural
Descriptions
Product Type
Adhesive Tie Mount Natural .75X.75" 100
extra long description
NSI FTH5A Adhesive Tie Mount Natura
Features
.75" Natural Adhesive Cable Tie Mounts are used to route and fasten cable-tied bundles to flat surfaces..75"x .75"100 Count
Long Description
.75" Natural Adhesive Cable Tie Mounts are used to route and fasten cable-tied bundles to flat surfaces..75"x .75"100 Count
Special Features
.75" Tie Mount - 100 Pack - Three Mounting Holes
Description
4-WAY ADHESIVE MT .75X.75" NAT (100PK)
Additional Information
Warranty
1 YEAR
Cable Type
Various Cables
Manufacturer Information
Brand
NSi
Manufacturers Part Number
FTH5A
GTIN
00662381341358
UPC
662381341358
Taxonomies, Classifications, and Categories
Type
Natural Cable Tie Mount
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
Operating Temperature
270
Application
Cable Bundling
Mounting
Self Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat