G40 - 4/0 Armored Wire Adaptor

Nsi

  • $16.98 (Each)
  • $16.98 (Each)

  • $424.38 (Per 25)

  • $1,697.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G40
Manufacturer
Nsi
Manufacturer's Part Number
G-40
Description
4/0 Armored Wire Adaptor
The Nsi G-40 4/0 Armored Wire Adapter For Ground Clamps Offers A Convenient Solution When Grounding Armored Cable Alongside Interchangeable Nsi Ground Clamps. The Steel Screws and Bronze Adapter Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Adapter Swing 360 Degrees to Make Alignment Simple and Install From Any Direction. Use This Adapter With Nsi Ground Clamps to Easily Ground 4/0 Armored Cable to Water Pipes In Indoor Applications. Stock Pro
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Connecting Devices - Adapters Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381011459 / 6623810114596 / 00662381011459
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.98 (Each)
Carton
$424.38 (Per 25)
Standard Packaging
$1,697.50 (Per 100)
Resources
Images
 
 
G40 - Small Image
 
G40 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4/0 ARMORED WIRE ADAPTOR
Features
NSI grounding and bonding products rise to the occasion in a wide variety of professional environments with excellent material quality and flexible designs. This armored wire adapter offers a convenient and reliable solution for grounding armored cable to water pipes. The adapted swings 360 degrees on a ground clamp allowing you to complete installation in any direction. NSI helps you meet a wider range of needs on the jobsite by using interchangeable hubs that match the job at hand. Our products are even
Long Description
The NSI G-40 4/0 Armored Wire Adapter for Ground Clamps offers a convenient solution when grounding armored cable alongside interchangeable NSI ground clamps. The steel screws and bronze adapter body are made of economical, high-quality metals that provide durable performance in a range of applications. Adapter swing 360 degrees to make alignment simple and install from any direction. Use this adapter with NSI ground clamps to easily ground 4/0 armored cable to water pipes in indoor applications. Stock pro
Special Features
4/0 AWG Wire Adaptor
Product Type
Armored WR Adptr 4/0
extra long description
NSI G-40 Armored Wr Adptr 4/0
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
G-40
Brand
NSi
GTIN
00662381011459
UPC
662381011459
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Armored Wire Adaptor
Packaging
Weight per each
0.216
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat