GLA4 - 4-14 Lay-In Conn

Nsi

  • $3.06 (Each)
  • $3.06 (Each)

  • $306.48 (Per 100)
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
GLA4
Manufacturer
Nsi
Manufacturer's Part Number
GLA-4
Description
4-14 Lay-In Conn
Lay-In Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, +90 °C Operating Temperature, 1.07 In Overall Length, 600 V Ac, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381001900 / 6623810019006 / 00662381001900
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.06 (Each)
Carton
$306.48 (Per 100)
Resources
Images
 
 
GLA4 - Large Image
 
GLA4 - Small Image
 
GLA4 - Large Image
Tech Bulletins
 
 
GLA4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
Wire Size
4-14 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tin-Plated
Color
Aluminum
Dimensions and Weight
Overall Length
1.07 in
Size
L=1.07 - H=.750 - W=.380
Descriptions
Product Type
Lay-In Connector
Long Description
Lay-In Connector, #14 AWG Conductor Size, #4 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, +90 °C Operating Temperature, 1.07 in Overall Length, 600 V ac, 0.02 lb/EA
Short Description
Lay-In Connector, Non-Insulated, 1.07 in L, 600 VAC
Special Features
Excellent for Grounding and Continuous loop Applications;Made of 6061T-6 Aluminum Alloy
Description
4-14 LAY-IN CONN
Features
Lay In Connector 4 - 14 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
extra long description
NSI GLA-4 AL Lay In Connector 4-14
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#4 AWG
For Stud Size
7/32 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Copper or Aluminum Conductors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486A, 467;cULus Listed 701642;NEC 310.15
package quantity
100 CT
Warranty
1 YEAR
Wire Type
Al/Cu
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
GLA-4
GTIN
00662381001900
UPC
662381001900
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Lay-In Lug
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
standard
UL486A/B
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLA4.
Jump To:

Cross Referenced

These items are similar to GLA4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LI-050S Anderson n/a
LI50S Anderson n/a
BGBL4 Burndy 00781810124857
BGBL-4 Burndy 781810124857
BTL4 Greaves 00784491138007
BTL 4-DBP Greaves n/a
BTL 4 Greaves n/a
BTL4DBP Greaves 784491272022
GBL-4SS ILSCO 783669960075
GBL-4DB ILSCO 783669960174
GBL-4DBT ILSCO 783669960181
GBL4 ILSCO 00783669960051
GBL4DB ILSCO 00783669960174
GBL4DBT ILSCO 00783669960181
GBL-4 ILSCO 783669960051
90574 Morris 00601986905749
90573 Morris 601986905732
GLA4 NSi Industries 00662381001900
GLC-4-DB NSi Industries 662381005311
GLC-4-DBP NSi Industries 662381005328
GLC-4 NSi Industries 662381005304
GLC-4 DBP NSi Industries n/a
GLA-4 NSi Industries 662381001900
LIAC4-22-C Panduit 74983390649
LI-50S-C Panduit n/a
LI-50S Penn-Union 785037450546
LI50S-CU-DB Penn-Union n/a
LI 50S Penn-Union 00785037450546
LL414 Thomas & Betts 786210787060
CLA70219 Thomas & Betts 783786713400
CULL414-TP Thomas & Betts 783786677153
CLA 70-219 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat