GRP5400R - 5" 40LB Org CBL Tie

Powergrp

  • $27.20 (Per 100)
  • $0.27 (Each)

  • $27.20 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRP5400R
Manufacturer
Powergrp
Manufacturer's Part Number
GRP-540OR
Description
5" 40LB Org CBL Tie
Nsi GRP-540OR 5” Orange Genpurp 40L
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
N/A
UPC/GTIN
662381997258 / 00662381997258
Weight per unit
0
Price & Packaging
Minimum Order Quantity
100
Unit
$0.27 (Each)
Carton
$27.20 (Per 100)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5" 40LB ORG CBL TIE
Product Type
5” Orange Genpurp 40LB CBL Ties, 100PK
Long Description
NSI GRP-540OR 5” Orange GenPurp 40l
Manufacturer Information
Manufacturers Part Number
GRP-540OR
Brand
Powergrp
GTIN
00662381997258
UPC
662381997258
Availability
minimum qty
100
Packaging
Weight per each
0
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat