GRP81200 - 8" 120LB BLK CBL Tie

Nsi

  • $39.46 (Per 100)
  • $0.39 (Each)

  • $39.46 (Per 100)
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
GRP81200
Manufacturer
Nsi
Manufacturer's Part Number
GRP-81200
Description
8" 120LB BLK CBL Tie
The Powergrp GRP-81200 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored Heavy-Duty Cable Ties Are 8€ Long, With 120LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 8€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between 0.28€ (7MM) to 1.97€ (50MM) Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and Secur
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009487 / 6623810094874 / 00662381009487
Weight per unit
0.685 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.39 (Each)
Carton
$0.39 (Each)
Standard Packaging
$39.46 (Per 100)
Resources
Images
 
 
GRP81200 - Small Image
 
GRP81200 - Large Image
 
GRP81200 - Large Image
Brochures
 
 
GRP81200 - Brochure
Other Links
 
 
GRP81200 - Other
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
8" 120LB BLK CBL TIE
Product Type
Powergrp Cable Tie Black 8" 120LB (100PK)
extra long description
NSI GRP-81200 PowerGRP Cable Tie Bl
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-81200 ties combine a self-locking design with an industrial strength 120lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-81200 ties are water
Long Description
The PowerGRP GRP-81200 100-Count Resealable Pack of Type 21S AH-2 Black-Colored Heavy-Duty Cable Ties are 8†long, with 120lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 8†cables ties around a wide range of equipment with a bundle diameter between 0.28†(7mm) to 1.97†(50mm) using the bent tips and serrated locking mechanism to form an effortless and secur
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GRP-81200
GTIN
00662381009487
UPC
662381009487
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.685
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
standard
UL62275
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRP81200.
Jump To:

Similar Items

Similar items are close alternatives to GRP81200, though they may not be 100% alike.

Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius...
  • Our Part #: L81200C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L-8-120-0-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($26.28) · 5,000 ($1,314.00) ·
L81200C - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.28

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat