HB809 - 1/2-13X2-1/2 BRZ Hex Bolt

Nsi

  • $14.44 (Each)
  • $14.44 (Each)

  • $360.98 (Per 25)

  • $1,443.93 (Per 100)
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
HB809
Manufacturer
Nsi
Manufacturer's Part Number
HB809
Description
1/2-13X2-1/2 BRZ Hex Bolt
Hex Bolt, Silicon Bronze Material, 2-1/2 In Length, 1/2 In - 13 Thread Size, 1/2 In Diameter, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381057365 / 6623810573652 / 00662381057365
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.44 (Each)
Carton
$14.44 (Each)
Standard Packaging
$360.98 (Per 25)
Resources
Images
 
 
HB809 - Large Image
 
HB809 - Small Image
 
HB809 - Large Image
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
Silicon Bronze
Material, Color, and Finish
Insulation Material
Silicone Bronze
Dimensions and Weight
Length
2-1/2 in
Diameter
1/2 in
Descriptions
Description
1/2-13X2-1/2 BRZ HEX BOLT
Product Type
Hex Bolt
Long Description
Hex Bolt, Silicon Bronze Material, 2-1/2 in Length, 1/2 in - 13 Thread Size, 1/2 in Diameter, 0.16 lb
Short Description
Hex Bolt, Silicon Bronze, 2-1/2 in, 1/2 in - 13, 1/2 in
Special Features
1/2-13 Diameter - 2 1/2 Long
extra long description
NSI HB809 Bronze Bolt 1/2" X 2 1/2"
Features
1/2" x 2 1/2" Bronze Tap Bolt Corrosion resistance and physical strength combine to provide reliability.
Additional Information
Head Style
Hex
Thread Size
1/2 in - 13
Drive Type
Hex
package quantity
25 PK
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
HB809
GTIN
00662381057365
UPC
662381057365
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Silicon Bronze Bolt
Packaging
Weight
0.16 lb
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hardware For Lugs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HB809.
Jump To:

Cross Referenced

These items are similar to HB809 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HB809 NSi Industries 00662381057365
HHB 1213 250 Penn-Union 00785037390620

* All prices subject to change.

Begin Live Chat