IF222503N - 22-18 Awg Fully Insulated Fem Nylon 50/Pack

Nsi

  • $27.64 (Per 50)
  • $0.55 (Each)

  • $27.64 (Per 50)

  • $55.28 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IF222503N
Manufacturer
Nsi
Manufacturer's Part Number
IF22-250-3N
Description
22-18 Awg Fully Insulated Fem Nylon 50/Pack
22-18 Awg, .250 X .030 Tab Fully Insulated Female Nylon, 50/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381069245 / 00662381069245
Weight per unit
0.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.55 (Each)
Carton
$0.55 (Each)
Standard Packaging
$27.64 (Per 50)
Resources
Images
 
 
IF222503N - Small Image
 
IF222503N - Large Image
Tech Bulletins
 
 
IF222503N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-18 AWG
Voltage Rating
600 V
Material
Nylon Insulation
Material, Color, and Finish
Color
Red
Descriptions
Description
22-18 AWG FULLY INSULATED FEM NYLON 50/PACK
Product Type
22-18 Full Ins Fem Disc 100 PK 250X030
extra long description
NSI IF22-250-3N 22-18 Full Ins Fem
Features
22-18 AWG, .250 x .030 Tab Fully Insulated Female Nylon, 50/Pack
Long Description
22-18 AWG, .250 x .030 Tab Fully Insulated Female Nylon, 50/Pack
Special Features
Nylon Fully Insulated Female Disconnect 22-18 AWG - 50 Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
IF22-250-3N
Brand
NSi
GTIN
00662381069245
UPC
662381069245
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Female Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.148
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat