IPCS1010 - 1/0-8, 1/0-8 Insulation Piercing Connector

Nsi

  • $44.88 (Each)
  • $44.88 (Each)

  • $269.28 (Per 6)

  • $4,488.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPCS1010
Manufacturer
Nsi
Manufacturer's Part Number
IPCS1010
Description
1/0-8, 1/0-8 Insulation Piercing Connector
Insulation Piercing Connector 1/0 - 8 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381082633 / 6623810826338 / 00662381082633
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.88 (Each)
Standard Packaging
$269.28 (Per 6)
Resources
Images
 
 
IPCS1010 - Small Image
 
IPCS1010 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0-8 AWG (Main)
amperage rating
190 (CU Amps) - 150 (AL Amps)
Voltage Rating
600 V
Material
Fiber Reinforced Thermal Plastic
Material, Color, and Finish
Color
Black
Finish
Thermal Plastic
Dimensions and Weight
Size
L=2.20 - W=1.80 - H=3.10
Descriptions
Description
1/0-8, 1/0-8 INSULATION PIERCING CONNECTOR
Product Type
Insulation Piercing Connector 1/0-1/0 Aw
extra long description
NSI IPCS1010 Insulation Piercing Co
Features
Insulation Piercing Connector 1/0 - 8 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight
Long Description
Insulation Piercing Connector 1/0 - 8 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight
Special Features
No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened
Additional Information
Warranty
1 YEAR
Tap Size
1/0-8 AWG
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IPCS1010
GTIN
00662381082633
UPC
662381082633
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Insulation Piercing Connectors
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Temperature Rating
90 C
Mounting
Clamp
environmental conditions
90 C
Application
NSI
standard
UL486B Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat