IPL45 - Insd M-CBL Conn Block

Nsi

  • $49.18 (Each)
  • $49.18 (Each)

  • $295.08 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPL45
Manufacturer
Nsi
Manufacturer's Part Number
IPL4-5
Description
Insd M-CBL Conn Block
Connector Block, Black, 600 V, Plastisol Material, 2.390 X 1.188 X 1.375 In Diameter, 4 to 14 Awg Wire Size, Plastisol, 2.390 In Length, 1.188 In Width, 1.375 In Height
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381910035 / 6623819100354 / 00662381910035
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.18 (Each)
Carton
$295.08 (Per 6)
Resources
Images
 
 
IPL45 - Small Image
 
IPL45 - Large Image
 
IPL45 - Large Image
 
IPL45 - Large Image
 
IPL45 - Large Image
 
IPL45 - Small Image
 
IPL45 - Large Image
Other Links
 
 
IPL45 - Other
Tech Bulletins
 
 
IPL45 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastisol
Wire Size
4 to 14 AWG
Poles
1
Number of Conductors
5
Voltage Rating
600 V
Material, Color, and Finish
Finish
Plastisol
Color
Black
Dimensions and Weight
Diameter
2.390 x 1.188 x 1.375 in
Length
2.390 in
Width
1.188 in
Height
1.375 in
Size
L=2.390 - W=1.188 - H=1.375
Descriptions
Product Type
Connector Block
Long Description
Connector Block, Black, 600 V, Plastisol Material, 2.390 x 1.188 x 1.375 in Diameter, 4 to 14 AWG Wire Size, Plastisol, 2.390 in Length, 1.188 in Width, 1.375 in Height
Short Description
Connector Block, Black, 600 V, Plastisol, 2.390 x 1.188 x 1.375 in
Description
INSD M-CBL CONN BLOCK
Special Features
(5) 4-14 AWG - Dual Rated
extra long description
NSI IPL4-5 POLARIS Ins Multi-Tap 4
Features
The Polaris IPL4-5 5-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to five conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plas
Additional Information
Standards Met
cULus Listed
package quantity
1 CT;6 Pk
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
IPL4-5
GTIN
00662381910035
UPC
662381910035
Taxonomies, Classifications, and Categories
Type
Single Sided Entry
Packaging
Weight per each
0.13
Carton
6
Uses, Certifications, and Standards
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat