IPL5003 - 500MCM-#4 3 Pole Polaris Connector Block

Nsi

  • $90.23 (Each)
  • $90.23 (Each)

  • $270.69 (Per 3)
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
IPL5003
Manufacturer
Nsi
Manufacturer's Part Number
IPL500-3
Description
500MCM-#4 3 Pole Polaris Connector Block
The Polaris IPL500-3 Multi-Tap Single Side Entry Connector Features 3 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381915016 / 6623819150168 / 00662381915016
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.23 (Each)
Carton
$270.69 (Per 3)
Resources
Images
 
 
IPL5003 - Large Image
 
IPL5003 - Large Image
 
IPL5003 - Large Image
 
IPL5003 - Large Image
 
IPL5003 - Small Image
Other Links
 
 
IPL5003 - Other
 
IPL5003 - Other
Brochures
 
 
IPL5003 - Brochure
Tech Bulletins
 
 
IPL5003 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
3
Voltage Rating
600 V
Wire Size
500 MCM-4 AWG
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=3.960 - W=2.500 - H=2.940
Descriptions
Description
500MCM-#4 3 POLE POLARIS CONNECTOR BLOCK
Product Type
Polaris Ins Multi-Tap 500 3 Port Sse
Long Description
The Polaris IPL500-3 Multi-Tap Single Side Entry Connector features 3 ports sized for 500 MCM - 4 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boa
Special Features
(3) 500 MCM-4 AWG - Dual Rated
extra long description
NSI IPL500-3 POLARIS Ins Multi-Tap
Features
The Polaris IPL500-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPL500-3
Brand
Polaris
GTIN
00662381915016
UPC
662381915016
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Single Sided Entry
Packaging
Weight per each
0.79
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPL5003.
Jump To:

Cross Referenced

These items are similar to IPL5003 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD600-3 Burndy 00781810225295
BIBS6003 Burndy 00781810224106
1PL600-3 Burndy n/a
BIBS600-3 Burndy 781810224106
USA600-3 Greaves 00784491136638
USA600-4 Greaves 784491136645
USA600-5 Greaves 784491136652
USA600-6 Greaves 784491136669
USA600-7 Greaves 784491136676
USA600-8 Greaves 784491136683
PBTS-3-500 ILSCO 00783669080308
PBTS3500 IL ILSCO n/a
97563 Morris 00601986975636
97585 Morris 00601986975858
IPL5003 NSi Industries 00662381915016
IPL600-3 NSi Industries 00662381789464
IPL500-3 NSi Industries 662381915016
IPL500-4 NSi Industries 662381915023
IPL500-5 NSi Industries 662381915030
IPL500-6 NSi Industries 662381915047
IPL500-7 NSi Industries 662381915054
IPL500-8 NSi Industries 662381915061
PCSB600-3S-3Y Panduit 00074983599974
IPBB-NA600-3S Penn-Union 00785037397773
IPB-NA600-3S Penn-Union 00785037400923
IPB-NA600-4S Penn-Union 785037400930
IPB-NA600-5S Penn-Union 785037400947
IPB-NA600-6S Penn-Union 785037400954
IPB-NA600-8S Penn-Union 785037400961
CSB5003S Thomas & Betts 00783786029686
AMTS50043 Thomas & Betts 00783786503018
CSB 500-3 S Thomas & Betts n/a
ABW3500SL Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat