ISPB020 - 14-2/0AWG 3PRT Tap Conn

Nsi

  • $55.78 (Each)
  • $55.78 (Each)

  • $167.34 (Per 3)
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
ISPB020
Manufacturer
Nsi
Manufacturer's Part Number
ISPBO2/0
Description
14-2/0AWG 3PRT Tap Conn
The Polaris ISPBO2/0 Multi-Tap Direct Burial Submersible Offset Port Connector Features 3 Ports, Two On One Side and One On The Other, Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Offset Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Meets or
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381787873 / 6623817878736 / 00662381787873
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.78 (Each)
Carton
$167.34 (Per 3)
Resources
Images
 
 
ISPB020 - Small Image
 
ISPB020 - Large Image
Tech Bulletins
 
 
ISPB020 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2/0-14 AWG
Number of Conductors
3
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
EPDM Rubber Insulated
Dimensions and Weight
Size
L=2.79 - W=4.18 - H=2.10
Descriptions
Description
14-2/0AWG 3PRT TAP CONN
Product Type
Polaris Edge Connector 2/0 Offset Epdm
Long Description
The Polaris ISPBO2/0 Multi-Tap Direct Burial Submersible Offset Port Connector features 3 ports, two on one side and one on the other, sized for 2/0 - 14 AWG wires. The body is made from aluminum alloy wrapped in a layer of high-dielectric strength rubber insulation. Each offset port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the radial-tipped set screws. Installs with a hex key and torque wrench, without any tape or additional supplies. Meets or
Special Features
Offset 2/0-14 AWG - Dual Rated
Features
The Polaris ISPBO2/0 3-Port Offset Entry Submersible Connector provides the simplest solution for forming a secure connection between up to three conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 2/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric
extra long description
NSI ISPBO2/0 POLARIS EDGE Connector
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ISPBO2/0
Brand
Polaris
GTIN
00662381787873
UPC
662381787873
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Submersible Pedestal Connectors
Packaging
Weight per each
0.31
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
ANSI C119.4, C119.1, UL486D
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ISPB020.
Jump To:

Similar Items

Similar items are close alternatives to ISPB020, though they may not be 100% alike.

POLARIS EDGE Conn 2/0 Offset EPDM Bag
  • MFR Part #: ISPBO2/0B
  • GTIN: 00662381800664
  • Manufacturer: NSI

* All prices subject to change.

Begin Live Chat