L2048 - 2/0 1-Hole Long Barrel Compression Lug 1/2" Bolt

Nsi

  • $11.00 (Each)
  • $11.00 (Each)

  • $275.12 (Per 25)

  • $1,100.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2048
Manufacturer
Nsi
Manufacturer's Part Number
L2048
Description
2/0 1-Hole Long Barrel Compression Lug 1/2" Bolt
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.677 In Overall Length, 35 KV, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034090 / 6623810340902 / 00662381034090
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Carton
$11.00 (Each)
Standard Packaging
$275.12 (Per 25)
Resources
Images
 
 
L2048 - Small Image
 
L2048 - Large Image
 
L2048 - Large Image
Other Links
 
 
L2048 - Other
Tech Bulletins
 
 
L2048 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Black
Color
Black
Finish
Tin Plated
Dimensions and Weight
Overall Length
2.677 in
Size
L=2.67 - W=.815 - OD=.563 - ID=.441
Descriptions
Product Type
Copper Compression Lug
Long Description
Copper Compression Lug, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.677 in Overall Length, 35 kV, 0.08 lb/EA
Short Description
Copper Compression Lug, Non-Insulated, 2.677 in L, 35 kV, 3/8" Bolt
Special Features
Long Barrel;High Conductivity
Description
2/0 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOLT
extra long description
NSI L2048 CU CMP Lug Long 2/0 AWG 1
Features
1 Hole Long Barrel Copper Compression Lug 2&frasl-0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Additional Information
Maximum Conductor Size
2/0 AWG (Stranded)
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
35 kV
Standards Met
UL Listed 486A, 467;cULus Listed;NEC 310.15
package quantity
25 CT
Number of Holes
1
Warranty
1 YEAR
Cable Size
2/0 AWG (STR)
Stud Size
1/2
Manufacturer Information
sub brand
NSI
Brand
Nsi Industries
Manufacturers Part Number
L2048
GTIN
00662381034090
UPC
662381034090
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Mounting
1/2 Mounting Hole
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat