L314 - #3 1 Hole 1/4" Compression Lug

Nsi

  • $11.74 (Each)
  • $11.74 (Each)

  • $586.83 (Per 50)

  • $1,173.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L314
Manufacturer
Nsi
Manufacturer's Part Number
L314
Description
#3 1 Hole 1/4" Compression Lug
1 Hole Long Barrel Copper Compression Lug 3 Awg - 1/4" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034236 / 6623810342364 / 00662381034236
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.74 (Each)
Carton
$11.74 (Each)
Standard Packaging
$586.83 (Per 50)
Resources
Images
 
 
L314 - Small Image
 
L314 - Large Image
Other Links
 
 
L314 - Other
Tech Bulletins
 
 
L314 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
White
Dimensions and Weight
Size
L=2.15 - W=.550 - OD=.380 - ID=.270
Descriptions
extra long description
NSI L314 CU CMP Lug Long 3 AWG 1/4
Features
1 Hole Long Barrel Copper Compression Lug 3 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Description
#3 1 HOLE 1/4" COMPRESSION LUG
Product Type
Cu CMP Lug Long 3 Awg 1/4 Bolt Size
Long Description
1 Hole Long Barrel Copper Compression Lug 3 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
# 3 AWG (STR) - 1/4 Mounting Hole
Additional Information
Warranty
1 YEAR
Stud Size
1/4
Cable Size
# 3 AWG (STR)
Number of Holes
1
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L314
GTIN
00662381034236
UPC
662381034236
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1/4 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat