S1210VL - 12-10 Vinyl LCK Spade #10 Stud

Nsi

  • $43.55 (Per 50)
  • $0.87 (Each)

  • $43.55 (Per 50)

  • $87.10 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1210VL
Manufacturer
Nsi
Manufacturer's Part Number
S12-10V-L
Description
12-10 Vinyl LCK Spade #10 Stud
12-10 Awg, # 10 Stud Vinyl Insulated Locking Spade, 50 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381062956 / 00662381062956
Weight per unit
0.196 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.87 (Each)
Carton
$0.87 (Each)
Standard Packaging
$43.55 (Per 50)
Resources
Images
 
 
S1210VL - Small Image
 
S1210VL - Large Image
Tech Bulletins
 
 
S1210VL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 VINYL LCK SPADE #10 STUD
Long Description
12-10 AWG, # 10 Stud Vinyl Insulated Locking Spade, 50 Per Pack
Special Features
Vinyl Insulated Locking Spade Terminal 12-10 AWG - 50 Pack
Product Type
12-10 Vinyl Spade 1/4 Stud 40PC Pro Pack
extra long description
NSI S12-10V-L 12-10 Vinyl Spade 1/4
Features
12-10 AWG, # 10 Stud Vinyl Insulated Locking Spade, 50 Per Pack
Additional Information
Terminal Size
# 10
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
S12-10V-L
Brand
NSi
GTIN
00662381062956
UPC
662381062956
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Spade Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.196
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat