S1214V - 12-10AWG 1/4"STD Insltd Fork TRML

Nsi

  • $54.24 (Per 50 Packages)
  • $1.08 (Per Package)

  • $54.24 (Per 50 Packages)

  • $108.48 (Per 100 Packages)

Availability: Currently Out Of Stock

QTY:
Packages
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1214V
Manufacturer
Nsi
Manufacturer's Part Number
S12-14V
Description
12-10AWG 1/4"STD Insltd Fork TRML
Tin-Plated Copper Spade Terminal Is Insulated With Vinyl and Has An Open Tongue End For Rapid Insertion On The Mounting Screw. Used For Wire Termination In Applications With 1/4" Stud and 12-10 Awg.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381062123 / 6623810621230 / 00662381062123
Weight per unit
0.262 (lbs/each)
Price & Packaging
Minimum Order Quantity
50 Packages
Unit
$1.08 (Per Package)
Carton
$1.08 (Per Package)
Standard Packaging
$54.24 (Per 50 Packages)
Resources
Images
 
 
S1214V - Small Image
 
S1214V - Large Image
Tech Bulletins
 
 
S1214V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
300
Material
Copper/PVC
Material, Color, and Finish
Color
Yellow
Finish
Tin Plated
Descriptions
Description
12-10AWG 1/4"STD INSLTD FORK TRML
Long Description
Tin-plated Copper Spade terminal is insulated with vinyl and has an open tongue end for rapid insertion on the mounting screw. Used for wire termination in applications with 1/4" Stud and 12-10 AWG.
Special Features
Vinyl Insulated Spade Terminal 12-10 AWG - 50 Pack
Product Type
12-10 Vinyl Lockspade 50 Pack # 6 Stud
Features
12-10 AWG Vinyl Insulated Spade 1/4" Stud, 50 Per Pack
extra long description
NSI S12-14V 12-10 Vinyl LockSpade 5
Additional Information
Number of Terminals
1
Warranty
1 YEAR
Terminal Size
1/4
Manufacturer Information
Manufacturers Part Number
S12-14V
Brand
NSi
GTIN
00662381062123
UPC
662381062123
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Spade Terminal
Availability
minimum qty
50
Packaging
Weight per package
0.262
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat