S228VL - 22-18 Vinyl LCK Spade #8stud

Nsi

  • $52.02 (Per 100)
  • $0.52 (Each)

  • $52.02 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S228VL
Manufacturer
Nsi
Manufacturer's Part Number
S22-8V-L
Description
22-18 Vinyl LCK Spade #8stud
22-18 Awg, # 8 Stud Vinyl Insulated Locking Spade, 100 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
662381062697 / 00662381062697
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.52 (Each)
Carton
$0.52 (Each)
Standard Packaging
$52.02 (Per 100)
Resources
Images
 
 
S228VL - Large Image
 
S228VL - Small Image
Tech Bulletins
 
 
S228VL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-18 AWG
Descriptions
Product Type
90 Amp Cu Soldering Lug
extra long description
NSI S22-8V-L 90 Amp Cu Soldering Lu
Features
22-18 AWG, # 8 Stud Vinyl Insulated Locking Spade, 100 Per Pack
Description
22-18 VINYL LCK SPADE #8STUD
Long Description
22-18 AWG, # 8 Stud Vinyl Insulated Locking Spade, 100 Per Pack
Additional Information
Terminal Size
# 8
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
S22-8V-L
Brand
NSi
GTIN
00662381062697
UPC
662381062697
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Availability
minimum qty
100
Packaging
Weight per each
0.17
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat