SC1 - #1 Cu Butt Splice

Nsi

  • $8.79 (Each)
  • $8.79 (Each)

  • $439.67 (Per 50)

  • $879.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SC1
Manufacturer
Nsi
Manufacturer's Part Number
SC-1
Description
#1 Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE1 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037053 / 6623810370534 / 00662381037053
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.79 (Each)
Carton
$8.79 (Each)
Standard Packaging
$439.67 (Per 50)
Resources
Images
 
 
SC1 - Small Image
 
SC1 - Large Image
Tech Bulletins
 
 
SC1 - Tech Bulletin
Other Links
 
 
SC1 - Other
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Dimensions and Weight
Size
L=1.80 - OD=.470 - ID=.360
Descriptions
Features
Standard Barrel Tinned Copper Splice 1 AWG Standard Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#1 CU BUTT SPLICE
Long Description
StandardBarrel TinnedCopperSplice1 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 1 AWG (STR) - CU Splice
Product Type
1 Awg Copper Short Barrel Splice - Green
extra long description
NSI SC-1 1 AWG Copper Short Barrel
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SC-1
GTIN
00662381037053
UPC
662381037053
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
You must have an account to view stock levels
These alternate items can be purchased instead of SC1.
Jump To:

Similar Items

Similar items are close alternatives to SC1, though they may not be 100% alike.

Two-Way Splice Connector, #1 Awg Conductor Size, Non-Insulated, Copper Conductor...
  • Our Part #: 54508
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54508
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($138.67) ·
54508 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.93

Each

QTY:
Each
Add
1 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, G...
  • Our Part #: YS1C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS1C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($414.00) ·
YS1C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.70

Each

QTY:
Each
Add
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 1 STR, Tin Plated, Die...
  • Our Part #: CSP1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CSP1
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($118.52) ·
CSP1 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.74

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, #1 Awg Wire.
  • Our Part #: SCS1E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS1-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($282.27) ·
SCS1E - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.06

Each

QTY:
Each
Add
Surecrimp Copper Compression Sleeve, Conductor Size 1/0, Tin Plated, Ul, Csa
  • Our Part #: CT10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CT-1/0
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.11) ·
CT10 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10004 3M Electrical Products 00054007127581
VHSS-1 Anderson n/a
VHSS1 Anderson n/a
YS1C-L-BOX Burndy 00781810555002
STNZSPAJ Burndy n/a
YS1CL Burndy 00781810048061
YS1CU Burndy n/a
YSL1C Burndy n/a
YS1C-L Burndy n/a
DPCS8 DOSSERT n/a
CS1 ESP n/a
CS1R FRANKEL n/a
CSS-1 Galvan Industries 00632591712248
SC 1 Greaves n/a
SC-1 Greaves 00784491518007
VHSS1 Hubbell Power Systems 00096359339014
CSS1 Ideal Industries n/a
CT-1 ILSCO 00783669113631
CT1/0 ILSCO 00783669118148
MSC1 MAC n/a
94418 Morris 00601986944182
SC-1 NSi Industries 00662381037053
SCSS1-Q Panduit 00074983265824
SCS1-E Panduit 00074983903207
BCU-1 Penn-Union 00785037218023
54508 Thomas & Betts 00786210545080
CSP1 Thomas & Betts 00783786132072
SC 1 Thomas & Betts n/a
SC-1 Thomas & Betts n/a
S989066 Thomas & Betts n/a
SC1 Thomas & Betts n/a

* All prices subject to change.