SC20 - Tinned Copper Splice- Standard Barrel, 2/0 Awg

Nsi

  • $6.92 (Each)
  • $6.92 (Each)

  • $173.06 (Per 25)

  • $692.24 (Per 100)
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
SC20
Manufacturer
Nsi
Manufacturer's Part Number
SC-2/0
Description
Tinned Copper Splice- Standard Barrel, 2/0 Awg
Standardbarrel TINNEDCOPPERSPLICE2/0 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037077 / 6623810370770 / 00662381037077
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.92 (Each)
Carton
$6.92 (Each)
Standard Packaging
$173.06 (Per 25)
Resources
Images
 
 
SC20 - Small Image
 
SC20 - Large Image
Tech Bulletins
 
 
SC20 - Tech Bulletin
Other Links
 
 
SC20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Material
Copper
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Finish
Tin Plated
Color
Black
Dimensions and Weight
Size
L=1.75 - OD=.560 - ID=.440
Descriptions
Description
TINNED COPPER SPLICE- STANDARD BARREL, 2/0 AWG
Features
StandardBarrel TinnedCopperSplice2/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
StandardBarrel TinnedCopperSplice2/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
2/0 AWG (STR) - CU Splice
Product Type
2/0 Awg Copper Short Barrel Splice - Black
extra long description
NSI SC-2/0 2/0 AWG Copper Short Bar
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SC-2/0
GTIN
00662381037077
UPC
662381037077
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.07
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SC20.
Jump To:

Similar Items

Similar items are close alternatives to SC20, though they may not be 100% alike.

Two-Way Splice Connector, 2/0 Awg Conductor Size, Non-Insulated, Copper Conducto...
  • Our Part #: 54510
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54510
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($62.67) ·
54510 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.27

Each

QTY:
Each
Add
3/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • Our Part #: YS27
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($281.80) ·
YS27 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.18

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, 2/0 Awg Wire.
  • Our Part #: SCS20X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS2/0-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($163.60) ·
SCS20X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.18

Each

QTY:
Each
Add
2/0 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 3...
  • Our Part #: YS26LB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YS26LBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.54) ·
YS26LB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$22.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10006 3M Electrical Products 00054007127741
324458 Amprobe n/a
VHSS-2/0 Anderson n/a
VHSS20 Anderson n/a
YS26-L-BOX Burndy 00781810556252
YS26L Burndy 00781810070277
YS26-L Burndy n/a
CSS-2/0 Galvan Industries 00632591712286
SC 20 Greaves n/a
SC20 Greaves 00784491518120
SC-2/0 Greaves n/a
VHSS2/0 Hubbell Power Systems n/a
CT-2/0 ILSCO 00783669118650
94422 Morris 00601986944229
SC-2/0 NSi Industries 00662381037077
SCSS2/0-X Panduit 00074983265848
SCS2/0X Panduit 00074983903306
BCU-2/0 Penn-Union 00785037218320
54510 Thomas & Betts 00786210545103
CSP20 Thomas & Betts 00783786132096
SC 2/0 Thomas & Betts n/a
SC-2/0 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat