SC3 - #3 Cu Compression Splice

Nsi

  • $4.69 (Each)
  • $4.69 (Each)

  • $234.30 (Per 50)

  • $468.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC3
Manufacturer
Nsi
Manufacturer's Part Number
SC-3
Description
#3 Cu Compression Splice
Standardbarrel TINNEDCOPPERSPLICE3 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037039 / 6623810370398 / 00662381037039
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.69 (Each)
Carton
$4.69 (Each)
Standard Packaging
$234.30 (Per 50)
Resources
Images
 
 
SC3 - Small Image
 
SC3 - Large Image
Other Links
 
 
SC3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Poles
1
Material, Color, and Finish
Finish
Tin Plated
Color
White
Descriptions
Description
#3 CU COMPRESSION SPLICE
Product Type
Cu CMP Splice Short 250 MCM
extra long description
NSI SC-3 CU CMP Splice Short 250 MC
Features
StandardBarrel TinnedCopperSplice3 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
StandardBarrel TinnedCopperSplice3 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 3 AWG (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SC-3
GTIN
00662381037039
UPC
662381037039
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat