WW7162 - 3/4"X60' Red GP Vny Tape

Nsi

  • $1.46 (Each)
  • $1.46 (Each)

  • $146.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WW7162
Manufacturer
Nsi
Manufacturer's Part Number
WW-716-RD
Description
3/4"X60' Red GP Vny Tape
Warriorwrap WW-716-RD Red Vinyl General Use Electrical Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367389 / 6623813673892 / 00662381367389
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Standard Packaging
$146.00 (Per 100)
Resources
Images
 
 
WW7162 - Small Image
 
WW7162 - Large Image
Other Links
 
 
WW7162 - Other
Brochures
 
 
WW7162 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Backing Material
Plasticized Polyvinyl Chloride (PVC)
Color
Red
Dimensions and Weight
Thickness
.007
Width
.750
Length
60
Size
Thickness - 7mil - Length-60' - Width 3/4"
Descriptions
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in indoor residential or commer
Description
3/4"X60' RED GP VNY TAPE
Product Type
Vinyl Electrical Tape 7MIL .75" 60FT RD
extra long description
NSI WW-716-RD Vinyl Electrical Tape
Long Description
WarriorWrap WW-716-RD Red Vinyl General Use Electrical Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 7mil thick, 60ft long and has a max temperature rating of 176 degrees. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Special Features
Good Ahesion and Elasticity, All Weather Performance, Great Tensile Strength, Resistant Tto UV, Abrasion and Corrosion, Falme-Retardant.
Additional Information
Warranty
1 YEAR
Tensile Strength
15
adhesion strength
16
Temperature Range
20° - 176°
maximum voltage
600
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WW-716-RD
GTIN
00662381367389
UPC
662381367389
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
GENERAL PURPOSE
Availability
Status
Inactive
Packaging
Weight per each
0.19
Carton
1
Package
100
Uses, Certifications, and Standards
Application
NSI
standard
UL 510
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat