WW7320R - 3/4"X66' Orng Prem Vny Tape

Nsi

  • $7.07 (Each)
  • $7.07 (Each)
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
WW7320R
Manufacturer
Nsi
Manufacturer's Part Number
WW-732-OR
Description
3/4"X66' Orng Prem Vny Tape
Warriorwrap WW-732-or Orange Vinyl Professional-Quality Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367198 / 6623813671980 / 00662381367198
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.07 (Each)
Resources
Images
 
 
WW7320R - Large Image
 
orange tape - Large Image
 
orange tape - Small Image
Other Links
 
 
WW7320R - Other
Brochures
 
 
WW7320R - Brochure
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
Vinyl
Material, Color, and Finish
Backing Material
Plasticized Polyvinyl Chloride (PVC)
Color
Orange
Dimensions and Weight
Size
Thickness - 7mil - Length-66' - Width 3/4"
Thickness
.007
Width
.750
Length
66
Descriptions
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en
Description
3/4"X66' ORNG PREM VNY TAPE
Product Type
Vyl Elec Tape Premium 7MIL .75" 60FT or
extra long description
NSI WW-732-OR Vyl Elec Tape Premium
Long Description
WarriorWrap WW-732-OR Orange Vinyl Professional-Quality Electrical Tape is strong enough for demanding environments and highly resistant to abrasion and corrosion. This tape is 7mil thick, 66ft long and has a max temperature rating of 220 degrees F. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Special Features
Superior Adhesion and Elasticity, Extreme Weather Performance, Excellent Tensile Strength, Highly Resistant to UV, Abrasion and Corrosion.
Additional Information
Temperature Range
0° - 221°
Warranty
1 YEAR
Tensile Strength
19.8
adhesion strength
33.2
maximum voltage
600
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WW-732-OR
GTIN
00662381367198
UPC
662381367198
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Premium
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
UL 510
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat