WWSR10 - High Voltage Silicone Rubber 30 FT X 1 In

Nsi

  • $80.81 (Each)
  • $80.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWSR10
Manufacturer
Nsi
Manufacturer's Part Number
WW-SR-10
Description
High Voltage Silicone Rubber 30 FT X 1 In
Warriorwrap WW-SR-10 Gray Silicone Rubber High-Voltage Splicing Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 20MIL Thick, 1 Inch Wide, 30FT Long and Is Made From Silicone Rubber. The Self-Bonding Design Features No Adhesive But Forms A Solid Mass When Wrapped Under Tension. Top Breaking Strength, Elongation and Elasticity Make Warriorwrap An Excellent Choice For Heavy-Duty Jobs Including Jacketing High-Voltage Terminations On Extru
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201534 - Rubber tape
UPC/EAN/GTIN
662381365705 / 6623813657052 / 00662381365705
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.81 (Each)
Resources
Images
 
 
WWSR10 - Small Image
 
WWSR10 - Large Image
 
WWSR10 - Large Image
 
WWSR10 - Large Image
 
WWSR10 - Large Image
Attachments
 
 
WWSR10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
SILICONE RUBBER
Material, Color, and Finish
Color
Light Grey
Backing Material
NSI
Dimensions and Weight
Width
1.00
Thickness
20
Length
30
Size
L=30 FT - W=1.00 IN
Descriptions
Description
HIGH VOLTAGE SILICONE RUBBER 30 FT X 1 IN
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. This silicone rubber splicing tape is a self-amalgamating, chemically cross-linked tape that self-bonds when wrapped under tension and forms a solid mass within minutes of applicati
Product Type
Silicone Rubber Tape HV 1" 30FT
extra long description
NSI WW-SR-10 Silicone Rubber Tape H
Special Features
Unique triangular cross-section, Self-amalgamating, UV and Oil resistant, Center line for half-lapping guide
Long Description
WarriorWrap WW-SR-10 Gray Silicone Rubber High-Voltage Splicing Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 20mil thick, 1 inch wide, 30ft long and is made from silicone rubber. The self-bonding design features no adhesive but forms a solid mass when wrapped under tension. Top breaking strength, elongation and elasticity make WarriorWrap an excellent choice for heavy-duty jobs including jacketing high-voltage terminations on extru
Additional Information
Temperature Range
180 C, 356 F
Tensile Strength
580
maximum voltage
69
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
WW-SR-10
Brand
NSi
GTIN
00662381365705
UPC
662381365705
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Silicone Rubber
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
For jacketing of high voltage terminations on extruded dielectric cables through 69000 volts. For insulating high temperature silicone insulated cables. A positive oil stop in the construction of transition splices.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat