LA14WH - WHT 2-Note Chime

Nutone

  • $67.52 (Each)
  • $67.52 (Each)

  • $405.12 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LA14WH
Manufacturer
Nutone
Manufacturer's Part Number
LA14WH
Description
WHT 2-Note Chime
White 2 Note Built-In
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
784891951893 / 00784891951893
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.52 (Each)
Standard Packaging
$405.12 (Per 6)
Resources
Other Links
 
 
LA14WH - Other
 
LA14WH - Other
Images
 
 
LA14WH - Small Image
 
LA14WH - Large Image
Brochures
 
 
LA14WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
16
Material, Color, and Finish
Color
White
Housing Material
Plastic
Dimensions and Weight
Size
5-5/8 IN Width X 7-5/8 IN Height Cover, 4-7/8 IN Width X 1-7/8 IN Depth X 7 IN Height Cutout
Descriptions
Description
WHT 2-NOTE CHIME
Product Type
Wired Chimes, Nutone, Two-Note, Grille Paintable, 16 V, Flush, Wir
Long Description
White 2 Note Built-In
Special Features
Features: Built-In For Flush Mounting; White Louvered Grille Can Be Painted To Match Decor; Two-Note Chime For Front Door, Single-Note For Second Door; Uses A 16-Volt Transformer (C905), Sold Separately; Cover - 5-5/8 IN Wide X 7-5/8 IN High; Cutout - 4-7/8 IN Wide X 7 IN High X 1-7/8 IN Deep; Replaces NuTone LB14WH And Broan RC60 Door Chimes; Replace: NuTone LB14WH And Broan RC60 Door Chimes; Finish: White
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
LA14WH
GTIN
00784891951893
UPC
784891951893
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Two-Note, Grille Paintable
Packaging
Weight per each
10.5
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
FLUSH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat