9329 - 22/3P PVC/PVC 1/SHLD

Cables & Cords

  • $3.08 (Each)
  • $3.08 (Each)

  • $308.00 (Per 100)

  • $3,080.00 (Per 1,000)
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
9329
Manufacturer
Cables & Cords
Manufacturer's Part Number
9329
Description
22/3P PVC/PVC 1/SHLD
Bell Wire, Copper Conductor Material, 22 Awg Conductor Size, 3.4 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 0.042 In Insulation Thickness, Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +105 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, 6 - Conductors, 7 - Strands, 0.341 In Outside Diameter, Bulk Package Type, Strand Solid/Strand, Cec/C(Ul) Specification:CMG;CPR Euroclass:Eca;E;Eu Directive 2000/53/Ec (Elv)Eu Directive 2003/96/Ec (BFR);Eu Directive 201
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Bell-Annunciator & Office Wire
UNSPSC
-
UPC/EAN/GTIN
88481000116
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Standard Packaging
$308.00 (Per 100)
Resources
Images
 
 
9329 - Small Image
 
9329 - Large Image
Specifications Sheets
 
 
9329 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V rms;150 V rms (ITC)
Number of Conductors
6
Current Rating
3.4 A
Conductor Size
22 AWG
Material, Color, and Finish
Jacket Material
Polyvinyl Chloride (PVC)
Insulation Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Descriptions
Description
22/3P PVC/PVC 1/SHLD
Product Type
Bell Wire
Long Description
Bell Wire, Copper Conductor Material, 22 AWG Conductor Size, 3.4 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 0.042 in Insulation Thickness, Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +105 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, 6 - Conductors, 7 - Strands, 0.341 in Outside Diameter, Bulk Package Type, Strand Solid/Strand, CEC/C(UL) Specification:CMG;CPR Euroclass:Eca;E;EU Directive 2000/53/EC (ELV)EU Directive 2003/96/EC (BFR);EU Directive 201
Features
Instrumentation, TC - Tinned Copper, Stranded / TC - Tinned Copper, PVC - Polyvinyl Chloride
Short Description
Bell Wire, 3.4A, 7 Strands 6 Conductor, 22 AWG
Additional Information
Solid/Strand
Strand
Number of Strands
7
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+105 °C
outside diameter
0.341 in
Insulation Thickness
0.042 in
Standards Met
NEC Articles:800;NEC/(UL) Specification:CMG;CEC/C(UL) Specification:CMG;UL AWM Style:UL Style 2576 (150 V 80°C);CPR Euroclass:Eca;EU Directive 2000/53/EC (ELV)EU Directive 2003/96/EC (BFR);EU Directive 2011/65/EU (ROHS II);EU Directive 2012/19/EU (WEEE);EU Directive 2015/863/EU;EU Directive 2003/11/EC (BFR);EU CE Mark;EU RoHS Compliant 2005-04-01;CA Prop 65
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9329
Packaging
Package Type
Bulk
Weight
60/1000 lb/ft
Weight per each
0
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9329.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 9329.

22/3P PVC/PVC 1/SHLD
  • Our Part #: 9329
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.08) ·
9329 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat