A500 - 5" PLSTC THRD Inslt BSHG

O-Z/Gedney

  • $57.98 (Each)
  • $57.98 (Each)

  • $579.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A500
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
A-500
Description
5" PLSTC THRD Inslt BSHG
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 5 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 6-1/4 In Outside Diameter, 1-1/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126003307 / 00783126003307
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.98 (Each)
Standard Packaging
$579.80 (Per 10)
Resources
Images
 
 
A500 - Small Image
 
A500 - Large Image
Attachments
 
 
A500 - Specification Sheet
Brochures
 
 
A500 - Brochure
Other Links
 
 
A500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Phenolic
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
5
Descriptions
Product Type
5 In THRD Inslg BSHG
Description
5" PLSTC THRD INSLT BSHG
Long Description
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 5 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 6-1/4 IN Outside Diameter, 1-1/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
extra long description
OZG A-500 5 IN THRD INSLG BSHG
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
A-500
GTIN
00783126003307
UPC
783126003307
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type A Non-Grounding Insulating Bushing
Packaging
Weight per each
0.46
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-11853, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat