BS75A - 3/4" Alu FM35 CVR Assy

O-Z/Gedney

  • $19.60 (Each)
  • $19.60 (Each)

  • $980.00 (Per 50)

  • $4,900.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BS75A
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BS75A
Description
3/4" Alu FM35 CVR Assy
Conduit Outlet Body, Natural, 3/4 In Trade Size
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783126060119 / 00783126060119
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.60 (Each)
Carton
$980.00 (Per 50)
Standard Packaging
$4,900.00 (Per 250)
Resources
Images
 
 
BS75A - Small Image
 
BS75A - Large Image
Attachments
 
 
BS75A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1/2
Descriptions
Product Type
Conduit Outlet Body
Description
3/4" ALU FM35 CVR ASSY
Long Description
Conduit Outlet Body, Natural, 3/4 in Trade Size
Short Description
Conduit Outlet Body, 3/4 in, Form 35 Body
extra long description
OZG BS75A 3/4 IN ALUM COND BDY CVR
Additional Information
body type
Conduit
Standards Met
UL 514A;CSA C22.2
Made in USA
yes
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BS75A
GTIN
00783126060119
UPC
783126060119
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
BS-A Series Domed Top Design Cover
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.06
Carton
50
Package
250
Uses, Certifications, and Standards
Application
For Used To Cover Aluminum Conduit Body Opening
Mounting
Screw-In
standard
Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat