RW35S - 3-1/2X2 Red Wash

O-Z/Gedney

  • $34.92 (Each)
  • $34.92 (Each)

  • $349.20 (Per 10)

  • $3,492.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RW35S
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
RW-35S
Description
3-1/2X2 Red Wash
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.63 In Outside Diameter, 2.45 In Inside Diameter, 3-1/2 X 2 In Conduit, Third Party Certification: Ul File Number E11857, Applicable Third Party Standards: Ul 514B, Nema : FB-1, For Us
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
783126477450 / 00783126477450
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.92 (Each)
Carton
$349.20 (Per 10)
Standard Packaging
$3,492.00 (Per 100)
Resources
Images
 
 
RW35S - Large Image
Attachments
 
 
RW35S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized Zinc
Descriptions
Product Type
3 1/2 to 2 Reducing Washer
Description
3-1/2X2 RED WASH
extra long description
OZG RW-35S 3 1/2 TO 2 REDUCING WASH
Long Description
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.63 IN Outside Diameter, 2.45 IN Inside Diameter, 3-1/2 X 2 IN Conduit, Third Party Certification: UL File Number E11857, Applicable Third Party Standards: UL 514B, NEMA : FB-1, For Us
Special Features
Reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size; Two reducing washers of the same size are required for each knockout; Knockout closures are used to close unused opening or knockout in sheet metal box, enclosure or cabinet
Additional Information
Inside Diameter
2.45
Conduit Size
3-1/2 X 2
outside diameter
4.63
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
RW-35S
GTIN
00783126477450
UPC
783126477450
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.23
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For Used To Reduce The Size Of A Knockout Or Slip Hole
standard
Third Party Certification: UL File Number E11857, Applicable Third Party Standards: UL 514B, NEMA : FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat