RW36S - RW36S 3-1/2X2-1/2 Red Wash

O-Z/Gedney

  • $34.92 (Each)
  • $34.92 (Each)

  • $349.20 (Per 10)

  • $3,492.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RW36S
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
RW-36S
Description
RW36S 3-1/2X2-1/2 Red Wash
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3-1/2 Inch, Small End Trade Size 2-1/2 Inch, Size 2.97 Inch Id X 4.63 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Applicable Standard Nema FB-1
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
783126477504 / 00783126477504
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.92 (Each)
Carton
$349.20 (Per 10)
Standard Packaging
$3,492.00 (Per 100)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3 1/2 to 2 1/2 Reducing Washer
Description
RW36S 3-1/2X2-1/2 RED WASH
Long Description
IMC/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3-1/2 Inch, Small End Trade Size 2-1/2 Inch, Size 2.97 Inch ID x 4.63 Inch OD, Material Zinc Pre-Galvanized Steel, Approval UL 514B, Applicable Standard NEMA FB-1
extra long description
OZG RW-36S 3 1/2 TO 2 1/2 REDUCING
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
RW-36S
GTIN
00783126477504
UPC
783126477504
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
1
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat