BC2SS10C0 - 8.5" 50LB #10SCREW BLK Nylon Barb CBL Tie

Panduit®

  • $0.58 (Each)
  • $0.58 (Each)

  • $58.22 (Per 100)

  • $582.20 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC2SS10C0
Manufacturer
Panduit®
Manufacturer's Part Number
BC2S-S10-C0
Description
8.5" 50LB #10SCREW BLK Nylon Barb CBL Tie
Dome-Top® Barb Ty Clamp Tie, Standard Cross Section, #10 (M5) Screw, 8.5 (216MM) Length, Weather Resistant Nylon 6.6, Black, Standard Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983523153 / 0074983523153 / 00074983523153
Weight per unit
0.419 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.58 (Each)
Carton
$58.22 (Per 100)
Standard Packaging
$582.20 (Per 1,000)
Resources
Images
 
 
BC2SS10C0 - Video
 
BC2SS10C0 - Small Image
 
BC2SS10C0 - Large Image
Tech Bulletins
 
 
BC2SS10C0 - Tech Bulletin
Other Links
 
 
BC2SS10C0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8.5
Width
NA
Descriptions
Product Type
Dome-Top® BC2S-S10-C0 Locking Clamp Barb Tie, Black, Uv PA6.
extra long description
PAN BC2S-S10-C0 Dome-Top® BC2S-S10-
Description
8.5" 50LB #10SCREW BLK NYLON BARB CBL TIE
Long Description
Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 8.5 (216mm) length, weather resistant nylon 6.6, black, standard package.
Special Features
OUTDOOR
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
BC2S-S10-C0
Brand
Panduit®
GTIN
00074983523153
UPC
074983523153
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.419
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
General
standard
UL 62275 Compliant (Type 1, 11)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat