BS18M - Butt Splice Bulk

Panduit

  • $0.32 (Each)
  • $0.32 (Each)

  • $320.38 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BS18M
Manufacturer
Panduit
Manufacturer's Part Number
BS18-M
Description
Butt Splice Bulk
Panduit BS18-M Non-Insulated Butt Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983832019 / 0074983832019 / 00074983832019
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$320.38 (Per 1,000)
Resources
Images
 
 
BS18M - Small Image
 
BS18M - Large Image
 
BS18M - Small Image
Other Links
 
 
BS18M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
insulation
Non-Insulated
connection
Standard
Voltage Rating
2
Material, Color, and Finish
Color
Copper
Finish
Tin-Plated
Dimensions and Weight
Size
22 - 18
Descriptions
Description
BUTT SPLICE BULK
Product Type
Pan-Term® BS18-M Butt Splice
extra long description
PAN BS18-M Pan-Term® BS18-M Butt Sp
Long Description
Panduit BS18-M Non-Insulated Butt Splice
Manufacturer Information
Manufacturers Part Number
BS18-M
Brand
PANDUIT
GTIN
00074983832019
UPC
074983832019
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Butt Splice
Packaging
Weight per each
2.1
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
standard
C22.2 No 65
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat