BT1.5IM - Cable Tie

Panduit

  • $0.06 (Each)
  • $0.06 (Each)

  • $56.37 (Per 1,000)

  • $1,409.25 (Per 25,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT1.5IM
Manufacturer
Panduit
Manufacturer's Part Number
BT1.5I-M
Description
Cable Tie
The BT1.5I-M Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Intermediate Cross Section, 6.1” (155MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413454 / 0074983413454 / 00074983413454
Weight per unit
1.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.06 (Each)
Carton
$56.37 (Per 1,000)
Standard Packaging
$1,409.25 (Per 25,000)
Resources
Tech Bulletins
 
 
BT1.5IM - Tech Bulletin
Images
 
 
BT1.5IM - Small Image
 
BT1.5IM - Large Image
 
BT1.5IM - Small Image
 
BT1.5IM - Video
Other Links
 
 
BT1.5IM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Length
6.1
Descriptions
Description
CABLE TIE
extra long description
PAN BT1.5I-M Dome-Top® BT1.5I-M Bar
Product Type
Dome-Top® BT1.5I-M Barb Tie, PA6.6, 6.1"L, 40LB, PK1000
Long Description
The BT1.5I-M Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 6.1” (155mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Special Features
Indoor
Additional Information
media
Yes
Tensile Strength
40
Manufacturer Information
Manufacturers Part Number
BT1.5I-M
Brand
PANDUIT
GTIN
00074983413454
UPC
074983413454
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
1.51
Carton
1000
Package
25000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat