BT9LHL - 30.7" 120LB NTRL Dome-Top Barb CBL Tie

Panduit®

  • $105.96 (Per 50)
  • $2.12 (Each)

  • $105.96 (Per 50)

  • $211.92 (Per 100)

  • $1,059.60 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT9LHL
Manufacturer
Panduit®
Manufacturer's Part Number
BT9LH-L
Description
30.7" 120LB NTRL Dome-Top Barb CBL Tie
The BT9LH-L Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light-Heavy Cross Section, 30.7” (780MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412976 / 0074983412976 / 00074983412976
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.12 (Each)
Carton
$105.96 (Per 50)
Standard Packaging
$1,059.60 (Per 500)
Resources
Images
 
 
BT9LHL - Video
 
BT9LHL - Large Image
 
BT9LHL - Small Image
Tech Bulletins
 
 
BT9LHL - Tech Bulletin
Other Links
 
 
BT9LHL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.07
Length
30.7
Descriptions
extra long description
PAN BT9LH-L Dome-Top® BT9LH-L Barb
Product Type
Dome-Top® BT9LH-L Barb Tie, PA6.6, 30.7"L, 120LB, PK50
Long Description
The BT9LH-L Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 30.7” (780mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 50.
Special Features
Indoor
Description
30.7" 120LB NTRL DOME-TOP BARB CBL TIE
Additional Information
media
Yes
Tensile Strength
120
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
BT9LH-L
GTIN
00074983412976
UPC
074983412976
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
50
Packaging
Weight per each
1.35
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat