C.5LG6 - 1/2X72" LT Gry Duct CVR

Panduit

  • $8.88 (Per 6 Feet)
  • $1.48 (Per Foot)

  • $8.88 (Per 6 Feet)

  • $177.60 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C.5LG6
Manufacturer
Panduit
Manufacturer's Part Number
C.5LG6
Description
1/2X72" LT Gry Duct CVR
The C.5LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.23" X 0.69" (5.8 MM X 17.5 MM) and 6' (1.83 M) Long. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983230006 / 0074983230006 / 00074983230006
Weight per unit
0.0342 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.48 (Per Foot)
Carton
$177.60 (Per 120 Feet)
Resources
Images
 
 
C.5LG6 - Small Image
 
C.5LG6 - Large Image
 
C.5LG6 - Video
Other Links
 
 
C.5LG6 - Other
 
C.5LG6 - Other
Brochures
 
 
C.5LG6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
connection
Snap-on
Material, Color, and Finish
Color
Light Gray
Dimensions and Weight
Width
0.69
Length
72
Descriptions
Description
1/2X72" LT GRY DUCT CVR
Product Type
Panduct® C.5LG6 Flush Duct Cover
extra long description
PAN C.5LG6 Panduct® C.5LG6 Flush Du
Long Description
The C.5LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.23" x 0.69" (5.8 mm x 17.5 mm) and 6' (1.83 m) long. Color Light Gray.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
C.5LG6
Brand
PANDUIT
GTIN
00074983230006
UPC
074983230006
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Flushed Duct Cover
Availability
minimum qty
6
Packaging
Weight per foot
0.0342
Carton
120
Uses, Certifications, and Standards
Application
Cover for Wiring Duct
standard
UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat