CCH38S10C0 - Pan CCH38-S10-C0 Fixed Di

Panduit

  • $0.55 (Each)
  • $0.55 (Each)

  • $54.51 (Per 100)

  • $272.55 (Per 500)
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
CCH38S10C0
Manufacturer
Panduit
Manufacturer's Part Number
CCH38-S10-C0
Description
Pan CCH38-S10-C0 Fixed Di
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .38" (9.7MM) Bundle, Black, Standard Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
074983553624 / 0074983553624 / 00074983553624
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.55 (Each)
Carton
$54.51 (Per 100)
Standard Packaging
$272.55 (Per 500)
Resources
Images
 
 
CCH38S10C0 - Video
 
CCH38S10C0 - Small Image
 
CCH38S10C0 - Large Image
Other Links
 
 
CCH38S10C0 - Other
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
Nylon 6.6
Material, Color, and Finish
Color
Black
Descriptions
Description
PAN CCH38-S10-C0 FIXED DI
Product Type
CCH38-S10-C0 Cable Clamp
extra long description
PAN CCH38-S10-C0 CCH38-S10-C0 Cable
Long Description
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .38" (9.7mm) bundle, black, standard package.
Additional Information
Cable Size
0.38
Cable Type
Cable Clamp
load
NA
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CCH38-S10-C0
GTIN
00074983553624
UPC
074983553624
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
CABLE CLAMP
Packaging
Weight per each
0.35
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Indoor/Outdoor
Mounting
Screw-on
standard
UL Recognized E136577, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CCH38S10C0.
Jump To:

Cross Referenced

These items are similar to CCH38S10C0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NCH-375-0 NSi Industries 00662381130525
CCH38-S10-C0 Panduit 00074983553624

* All prices subject to change.

Begin Live Chat