CFX5WHX - Raceway Coupling

Panduit

  • $2.68 (Each)
  • $2.68 (Each)

  • $26.80 (Per 10)

  • $134.00 (Per 50)
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
CFX5WHX
Manufacturer
Panduit
Manufacturer's Part Number
CFX5WH-X
Description
Raceway Coupling
The Coupler Fitting Is Used to Efficiently Manage Cable Placement. It Is Designed to Be Used With LD5, and LDPH5 Surface Raceway and Is A 1 Inch Length. . It Meets Tia/Eia Standards, Is Ul Listed and Compliant. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983529452 / 0074983529452 / 00074983529452
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.68 (Each)
Carton
$26.80 (Per 10)
Standard Packaging
$134.00 (Per 50)
Resources
Attachments
 
 
CFX5WHX - Specification Sheet
Images
 
 
CFX5WHX - Small Image
 
CFX5WHX - Large Image
 
CFX5WHX - Video
Other Links
 
 
CFX5WHX - Other
 
CFX5WHX - Other
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
RACEWAY COUPLING
extra long description
PAN CFX5WH-X SURFACE RACEWAY, LD5 /
Product Type
Surface Raceway, LD5 / LDPH5 Coupler, Power Rated, White
Long Description
The coupler fitting is used to efficiently manage cable placement. It is designed to be used with LD5, and LDPH5 Surface Raceway and is a 1 inch length. . It meets TIA/EIA Standards, is UL Listed and Compliant. It features a snap-on installation, is made of ABS plastic and is White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
CFX5WH-X
Brand
PANDUIT
GTIN
00074983529452
UPC
074983529452
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
1
Carton
10
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat