CTAP44L - #4 Sol/STR Comp Tap

Panduit

  • $3.28 (Each)
  • $3.28 (Each)

  • $163.80 (Per 50)

  • $327.61 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTAP44L
Manufacturer
Panduit
Manufacturer's Part Number
CTAP4-4-L
Description
#4 Sol/STR Comp Tap
C-Type Copper Compression Taps, Type Ctap, #4 Awg, 50PC.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983911189 / 0074983911189 / 00074983911189
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Carton
$163.80 (Per 50)
Resources
Images
 
 
CTAP44L - Small Image
 
CTAP44L - Large Image
Other Links
 
 
CTAP44L - Other
 
CTAP44L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Clamp Material
Copper
Dimensions and Weight
Length
0.46
Descriptions
Description
#4 SOL/STR COMP TAP
Long Description
C-Type copper compression taps, type CTAP, #4 AWG, 50pc.
extra long description
PAN CTAP4-4-L StructuredGround™ CTA
Product Type
Structuredground™ CTAP4-4-L Compression Connectors - Taps
Manufacturer Information
Manufacturers Part Number
CTAP4-4-L
Brand
PANDUIT
GTIN
00074983911189
UPC
074983911189
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Tap
Packaging
Weight per each
1
Carton
50
Uses, Certifications, and Standards
standard
UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat