DNF10250FIBL - Pan-Term® DNF10-250FIB-L

Panduit®

  • $1.27 (Each)
  • $1.27 (Each)

  • $63.47 (Per 50)

  • $126.94 (Per 100)

  • $634.70 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DNF10250FIBL
Manufacturer
Panduit®
Manufacturer's Part Number
DNF10-250FIB-L
Description
Pan-Term® DNF10-250FIB-L
Panduit DNF10-250FIB-L Female Disconnect
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983740529 / 0074983740529 / 00074983740529
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$63.47 (Per 50)
Standard Packaging
$634.70 (Per 500)
Resources
Images
 
 
DNF10250FIBL - Small Image
 
DNF10250FIBL - Large Image
 
DNF10250FIBL - Video
Other Links
 
 
DNF10250FIBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10
Voltage Rating
600
Material
Brass
connection
Funnel Entry
insulation
Nylon
Material, Color, and Finish
Finish
Tin-Plated
Color
Yellow
Descriptions
Long Description
Panduit DNF10-250FIB-L Female Disconnect
Product Type
Pan-Term® DNF10-250FIB-L Disconnect, Ylw, Nylon, 10-12 Awg,
extra long description
PAN DNF10-250FIB-L Pan-Term® DNF10-
Description
PAN-TERM® DNF10-250FIB-L
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
DNF10-250FIB-L
GTIN
00074983740529
UPC
074983740529
Taxonomies, Classifications, and Categories
Type
Disconnect
Category Description
TERMINALS
Packaging
Weight per each
0.27
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
3/8
standard
UL 310, CSA 22.2 No.153
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat