DNF10250FIL - 10-12AWG Ylw Insltd FML DSCNCT

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DNF10250FIL
Manufacturer
Panduit
Manufacturer's Part Number
DNF10-250FI-L
Description
10-12AWG Ylw Insltd FML DSCNCT
Panduit DNF10-250FI-L Female Disconnect
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983826285 / 0074983826285 / 00074983826285
Weight per unit
0.255 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DNF10250FIL - Video
 
DNF10250FIL - Large Image
 
DNF10250FIL - Small Image
Other Links
 
 
DNF10250FIL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Wire Size
#10
Material
Brass
connection
Funnel Entry
insulation
Nylon
Material, Color, and Finish
Finish
Tin-Plated
Color
Yellow
Descriptions
Long Description
Panduit DNF10-250FI-L Female Disconnect
Description
10-12AWG YLW INSLTD FML DSCNCT
Product Type
Pan-Term® DNF10-250FI-L Disconnect, Yellow, Nylon, 10-12 Awg
extra long description
PAN DNF10-250FI-L Pan-Term® DNF10-2
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DNF10-250FI-L
Brand
PANDUIT
GTIN
00074983826285
UPC
074983826285
Taxonomies, Classifications, and Categories
Type
Disconnect
Packaging
Weight per each
0.255
Carton
50
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
9/32
standard
UL 310, CSA 22.2 No.153
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat