DNF18250FIBC - 18-22AWG Red Insltd FML DSCNCT

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DNF18250FIBC
Manufacturer
Panduit
Manufacturer's Part Number
DNF18-250FIB-C
Description
18-22AWG Red Insltd FML DSCNCT
Panduit DNF18-250FIB-C Female Disconnect
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983827114 / 0074983827114 / 00074983827114
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DNF18250FIBC - Video
 
DNF18250FIBC - Large Image
 
DNF18250FIBC - Small Image
Other Links
 
 
DNF18250FIBC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18
Voltage Rating
600
Material
Brass
connection
Funnel Entry
insulation
Nylon
Material, Color, and Finish
Color
Red
Finish
Tin-Plated
Descriptions
Long Description
Panduit DNF18-250FIB-C Female Disconnect
Description
18-22AWG RED INSLTD FML DSCNCT
Product Type
Pan-Term® DNF18-250FIB-C Disconnect, Red, Nylon, 18-22 Awg,
extra long description
PAN DNF18-250FIB-C Pan-Term® DNF18-
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DNF18-250FIB-C
Brand
PANDUIT
GTIN
00074983827114
UPC
074983827114
Taxonomies, Classifications, and Categories
Type
Disconnect
Packaging
Weight per each
0.27
Carton
100
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
9/32
standard
UL 310, CSA 22.2 No.153
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat