ESV10BXQ - Stronghold™ ESV10BX-Q But

Panduit Corporation

  • $0.24 (Each)
  • $0.24 (Each)

  • $5.88 (Per 25)

  • $23.52 (Per 100)

  • $58.80 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESV10BXQ
Manufacturer
Panduit Corporation
Manufacturer's Part Number
ESV10BX-Q
Description
Stronghold™ ESV10BX-Q But
Stronghold ESV10BX-Q Contractor Grade Vinyl Insulated Butt Splices Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. They Are Designed to Splice Two Solid or Stranded Wires Together to Repair or Lengthen Wires. Accommodates 12-10 Awg, Are Yellow In Color, and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983279784 / 0074983279784 / 00074983279784
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.24 (Each)
Carton
$5.88 (Per 25)
Standard Packaging
$58.80 (Per 250)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 - 10 AWG
Material
Copper
connection
Expanded
insulation
Vinyl
Material, Color, and Finish
Finish
Tin-Plated
Color
Yellow
Descriptions
Product Type
Stronghold™ ESV10BX-Q Butt Splice, Yellow, Vinyl, 1.22", 12-
Long Description
StrongHold ESV10BX-Q Contractor Grade Vinyl Insulated Butt Splices are a reliable and economical option that withstand a wide range of general-purpose applications. They are designed to splice two solid or stranded wires together to repair or lengthen wires. Accommodates 12-10 AWG, are yellow in color, and come in packages of 25.
extra long description
PAN ESV10BX-Q StrongHold™ ESV10BX-Q
Description
STRONGHOLD™ ESV10BX-Q BUT
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
ESV10BX-Q
GTIN
00074983279784
UPC
074983279784
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butt Splice
Packaging
Weight per each
0.05
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
0.31
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat