EV188FBL - E-Type, Vinyl, 8

Panduit®

  • $0.31 (Each)
  • $0.31 (Each)

  • $15.48 (Per 50)

  • $30.96 (Per 100)

  • $154.80 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EV188FBL
Manufacturer
Panduit®
Manufacturer's Part Number
EV18-8FB-L
Description
E-Type, Vinyl, 8
Stronghold™ Fork Terminal, Vinyl Insulated, 22 - 18 Awg, #8 Stud Size.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983280322 / 0074983280322 / 00074983280322
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.31 (Each)
Carton
$15.48 (Per 50)
Standard Packaging
$154.80 (Per 500)
Resources
Images
 
 
EV188FBL - Video
 
EV188FBL - Small Image
 
EV188FBL - Large Image
Other Links
 
 
EV188FBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18
Material
Copper
connection
Funnel
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tinned
Dimensions and Weight
Size
M4
Descriptions
Description
E-TYPE, VINYL,8
Long Description
StrongHold™ Fork Terminal, vinyl insulated, 22 - 18 AWG, #8 Stud Size.
extra long description
PAN EV18-8FB-L StrongHold™ EV18-8FB
Product Type
Stronghold™ EV18-8FB-L Fork Terminal
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
EV18-8FB-L
Brand
Panduit®
GTIN
00074983280322
UPC
074983280322
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Fork Terminal
Packaging
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CSA Certified LR31212;UL Listed 587H E52164
Mounting
0.31
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat