F.5X1WH6 - 1/2X1X72" WHT NM Slot Duct

Panduit

  • $35.64 (Per 6 Feet)
  • $5.94 (Per Foot)

  • $35.64 (Per 6 Feet)

  • $712.80 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F.5X1WH6
Manufacturer
Panduit
Manufacturer's Part Number
F.5X1WH6
Description
1/2X1X72" WHT NM Slot Duct
The F.5X1WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. .5" X 1.0" (12.7 MM X 25.4 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983374823 / 0074983374823 / 00074983374823
Weight per unit
0.0792 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$5.94 (Per Foot)
Carton
$35.64 (Per 6 Feet)
Standard Packaging
$712.80 (Per 120 Feet)
Resources
Images
 
 
F.5X1WH6 - Small Image
 
F.5X1WH6 - Large Image
Attachments
 
 
F.5X1WH6 - Specification Sheet
Other Links
 
 
F.5X1WH6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
NA
Size
0.50 x 1.0
Width
0.69
Height
1.06
Descriptions
Description
1/2X1X72" WHT NM SLOT DUCT
Product Type
Panduct® F.5X1WH6 Base Wiring Duct
extra long description
PAN F.5X1WH6 Panduct® F.5X1WH6 Base
Long Description
The F.5X1WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. .5" x 1.0" (12.7 mm x 25.4 mm) and 6' (1.83 m) long. Cover sold separately. Color White.
Manufacturer Information
Manufacturers Part Number
F.5X1WH6
Brand
PANDUIT
GTIN
00074983374823
UPC
074983374823
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.0792
Carton
6
Package
120
Uses, Certifications, and Standards
standard
RoHS Compliant, UL Recognized, CE Compliant
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat