F1X1.5LG6 - 1X1-1/2X72" LT Gry NM Slot Duct

Panduit

  • $48.12 (Per 6 Feet)
  • $8.02 (Per Foot)

  • $48.12 (Per 6 Feet)

  • $962.40 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1X1.5LG6
Manufacturer
Panduit
Manufacturer's Part Number
F1X1.5LG6
Description
1X1-1/2X72" LT Gry NM Slot Duct
The F1X1.5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 1.5" (25.4 MM X 38.1 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375073 / 0074983375073 / 00074983375073
Weight per unit
0.1567 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$8.02 (Per Foot)
Carton
$962.40 (Per 120 Feet)
Resources
Images
 
 
F1X1.5LG6 - Video
 
F1X1.5LG6 - Large Image
Attachments
 
 
F1X1.5LG6 - Specification Sheet
Other Links
 
 
F1X1.5LG6 - Other
 
F1X1.5LG6 - Other
Brochures
 
 
F1X1.5LG6 - Brochure
Tech Bulletins
 
 
F1X1.5LG6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1.00 x 1.50
Width
1.25
Height
1.62
Length
6.00
Descriptions
Description
1X1-1/2X72" LT GRY NM SLOT DUCT
Product Type
Panduct® F1X1.5LG6 Base Wiring Duct
extra long description
PAN F1X1.5LG6 Panduct® F1X1.5LG6 Ba
Long Description
The F1X1.5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 1" x 1.5" (25.4 mm x 38.1 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
F1X1.5LG6
Brand
PANDUIT
GTIN
00074983375073
UPC
074983375073
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.1567
Carton
120
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F1X1.5LG6.
Jump To:

Cross Referenced

These items are similar to F1X1.5LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F1X1.5LG6 Panduit 00074983375073
T1X1.5HDG Thomas & Betts n/a
TY1X15NPG6 Thomas & Betts 00786210957005
SLHD1X1.5G4 HellermannTyton 00089306113607

* All prices subject to change.

Begin Live Chat