F2X1LG6 - 2X1X72" LT Gry NM Slot Duct

Panduit

  • $50.16 (Per 6 Feet)
  • $8.36 (Per Foot)

  • $50.16 (Per 6 Feet)

  • $1,003.20 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F2X1LG6
Manufacturer
Panduit
Manufacturer's Part Number
F2X1LG6
Description
2X1X72" LT Gry NM Slot Duct
The F2X1LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 1" (50.8 MM X 25.4 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375455 / 0074983375455 / 00074983375455
Weight per unit
0.1533 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$8.36 (Per Foot)
Carton
$50.16 (Per 6 Feet)
Standard Packaging
$1,003.20 (Per 120 Feet)
Resources
Images
 
 
F2X1LG6 - Video
 
F2X1LG6 - Large Image
Attachments
 
 
F2X1LG6 - Specification Sheet
Other Links
 
 
F2X1LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2.00 x 1.00
Height
1.12
Width
2.25
Length
NA
Descriptions
Description
2X1X72" LT GRY NM SLOT DUCT
Product Type
Panduct® F2X1LG6 Base Wiring Duct
extra long description
PAN F2X1LG6 Panduct® F2X1LG6 Base W
Long Description
The F2X1LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 2" x 1" (50.8 mm x 25.4 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
F2X1LG6
Brand
PANDUIT
GTIN
00074983375455
UPC
074983375455
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.1533
Carton
6
Package
120
Uses, Certifications, and Standards
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
standard
RoHS Compliant, UL Recognized, CE Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F2X1LG6.
Jump To:

Cross Referenced

These items are similar to F2X1LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5137 ABB Low Voltage Products n/a
QD225X125HG ABB Low Voltage Products n/a
F2X1LG6 Panduit 00074983375455
T2X1HDG Thomas & Betts n/a
TY2X1NPG6 Thomas & Betts 00786210957098
181-21005 HellermannTyton 00089306295143
SLHD2X1G4 HellermannTyton 00089306113829

* All prices subject to change.

Begin Live Chat