F3X4WH6 - 3X4 SLTD Wiring Duct

Panduit

  • $96.36 (Per 6 Feet)
  • $16.06 (Per Foot)

  • $96.36 (Per 6 Feet)

  • $963.60 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F3X4WH6
Manufacturer
Panduit
Manufacturer's Part Number
F3X4WH6
Description
3X4 SLTD Wiring Duct
The F3X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 3" X 4" (76.2 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375806 / 0074983375806 / 00074983375806
Weight per unit
0.548 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$16.06 (Per Foot)
Carton
$96.36 (Per 6 Feet)
Standard Packaging
$963.60 (Per 60 Feet)
Resources
Images
 
 
F3X4WH6 - Video
 
F3X4WH6 - Small Image
 
F3X4WH6 - Large Image
Brochures
 
 
F3X4WH6 - Brochure
Other Links
 
 
F3X4WH6 - Other
 
F3X4WH6 - Other
Attachments
 
 
F3X4WH6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.00 x 4.00
Width
3.25
Height
4.10
Length
NA
Descriptions
Product Type
Panduct® F3X4WH6 Base Wiring Duct
extra long description
PAN F3X4WH6 Panduct® F3X4WH6 Base W
Long Description
The F3X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 3" x 4" (76.2 mm x 101.6 mm) and 6' (1.83 m) long. Cover sold separately. Color White.
Description
3X4 SLTD WIRING DUCT
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
F3X4WH6
GTIN
00074983375806
UPC
074983375806
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.548
Carton
6
Package
60
Uses, Certifications, and Standards
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
standard
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F3X4WH6.
Jump To:

Cross Referenced

These items are similar to F3X4WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5097A00 ABB Low Voltage Products n/a
QD300X400HW ABB Low Voltage Products 804325171922
QD300X400SW ABB Low Voltage Products 804325171649
T1-3040W IBOCO n/a
F3X4WH6 Panduit 00074983375806
G3X4WH6 Panduit 74983546282
T3X4TW Thomas & Betts n/a
TY3X4NPW6 Thomas & Betts 786210970592
TYD3X4NPW6 Thomas & Betts 786210092584
1SL5197A00 ABB Low Voltage Products n/a
T3X4HDW Thomas & Betts n/a
SLHD3X4W4 HellermannTyton 00089306114246

* All prices subject to change.

Begin Live Chat