G2X3WH6 - 2X3X72" WHT NM Wide Slot Wire Duct

Panduit Corporation

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 6 Feet)

  • $0.00 (Per 60 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G2X3WH6
Manufacturer
Panduit Corporation
Manufacturer's Part Number
G2X3WH6
Description
2X3X72" WHT NM Wide Slot Wire Duct
The G2X3WH6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 2.0" X 3.0" (50.8 MM X 76.2 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wiring Duct & Accessories
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983546237 / 0074983546237 / 00074983546237
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
Special Order Item
Carton
$0.00 (Per 6 Feet)
Resources
Attachments
 
 
G2X3WH6 - Specification Sheet
Brochures
 
 
G2X3WH6 - Brochure
Other Links
 
 
G2X3WH6 - Other
 
G2X3WH6 - Other
Images
 
 
G2X3WH6 - Large Image
 
G2X3WH6 - Small Image
 
G2X3WH6 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Dimensions and Weight
Size
2.25 x 3.12
Length
NA
Descriptions
Description
2X3X72" WHT NM WIDE SLOT WIRE DUCT
Product Type
Panduct® G2X3WH6 Base Wiring Duct
extra long description
PAN G2X3WH6 Panduct® G2X3WH6 Base W
Long Description
The G2X3WH6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 2.0" x 3.0" (50.8 mm x 76.2 mm) and 6' (1.8 m) long. Cover sold separately. Color White.
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
G2X3WH6
GTIN
00074983546237
UPC
074983546237
Availability
minimum qty
6
Packaging
Weight per foot
0.41
Carton
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat