GCC6X6500250 - Ground CRS Conn

Panduit

  • $150.75 (Each)
  • $150.75 (Each)
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
GCC6X6500250
Manufacturer
Panduit
Manufacturer's Part Number
GCC6X6500-250
Description
Ground CRS Conn
The GCC6X6500-250 Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod and Rebar Applications. Use With Copper Clad, Solid Copper and Stainless Steel Ground Rod Types. Ul 486A-486B Up to For 35KV For Power Applications Temp Rated 90C. Designed to Enhance Crimp Process Meeting Ieee STD 837 - 2002 and Rev 2014. Culus Listed to Ul 467 For Dir
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983009503 / 0074983009503 / 00074983009503
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.75 (Each)
Resources
Images
 
 
GCC6X6500250 - Small Image
 
GCC6X6500250 - Large Image
 
GCC6X6500250 - Video
Other Links
 
 
GCC6X6500250 - Other
 
GCC6X6500250 - Other
Tech Bulletins
 
 
GCC6X6500250 - Tech Bulletin
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
Copper
Material, Color, and Finish
Color
Blue
Clamp Material
Copper
Dimensions and Weight
Length
1.32
Descriptions
Description
GROUND CRS CONN
Long Description
The GCC6X6500-250 Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with solid and stranded copper code conductors. Used for tapping conductor to conductor and conductor to ground rod and rebar applications. Use with copper clad, solid copper and stainless steel ground rod types. UL 486A-486B up to for 35kV for power applications temp rated 90C. Designed to enhance crimp process meeting IEEE STD 837 - 2002 and REV 2014. cULus Listed to UL 467 for dir
extra long description
PAN GCC6X6500-250 StructuredGround™
Product Type
Structuredground™ GCC6X6500-250 Cross Con, 500-250, Copper,
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
GCC6X6500-250
GTIN
00074983009503
UPC
074983009503
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Compression Tap
Packaging
Weight per each
1.2999
Carton
1
Uses, Certifications, and Standards
standard
IEEE Std 837™– 2002 UL 467 Listed and CSA 22.2 Certified
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GCC6X6500250.
Jump To:

Cross Referenced

These items are similar to GCC6X6500250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGLR29C34 Burndy 00781810220825
YGLR34C58 Burndy 00781810220849
22084 NAED n/a
GCC6X6500-250 Panduit 00074983009503
54895L Thomas & Betts 00786210179650

* All prices subject to change.

Begin Live Chat